BAC VXI-18-3 Cooling Tower (30.83 Nominal Tons, 7.5 HP)

BAC VXI-18-3 Cooling Tower (30.83 Nominal Tons, 7.5 HP)

Used BAC Cooling Tower

Product Details

  • Stock No: GENR42
  • Manufacturer: BAC
  • Model: VXI-18-3
  • Serial Number: U094776102

Cooling Tower Details

  • Nominal Tons (TR): 30.83
  • Cooling Capacity (GPM): 74
  • Pump Included: No
  • Circuit Type: Closed

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 7.5

Dimensions:

  • Length (Inches): 72
  • Width (Inches): 36
  • Height (Inches): 125
  • Weight (LBS): 3,650
  • # of Pieces for Shipping: 1

Additional Product Details

  • Year of Manufacture: 1985
  • Spec Sheet Available: No

BAC VXI-18-3 Cooling Tower (30.83 Nominal Tons, 7.5 HP)


Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed