Badger Metering System Brass In Line Water Meter

Badger Metering System Brass In Line Water Meter

Badger Metering System Brass in Line Water Meter. Model: 170. Meter comes with top mount readout. For use in measurement of potable cold water in residential, commercial and industrial services where flow is one direction only. Typical operating range: 21/2 – 170 GPM. Maximum operating temperature: 80° F (26° C). Maximum operating pressure: 150 PSI. Inlets/Outlets: (2) 2 in. dia. oval flanged port. Overall dimensions: 1 ft. 5 in. L x 9-3/8 in. W x 9 in. H.

Product Details

  • Product ID: 9750
  • Stock No: BZCH535.2a
  • Manufacturer: Badger Metering System
  • Model: 170
  • Serial Number:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Badger Metering System Brass in Line Water Meter. Model: 170. Meter comes with top mount readout. For use in measurement of potable cold water in residential, commercial and industrial services where flow is one direction only. Typical operating range: 21/2 – 170 GPM. Maximum operating temperature: 80° F (26° C). Maximum operating pressure: 150 PSI. Inlets/Outlets: (2) 2 in. dia. oval flanged port. Overall dimensions: 1 ft. 5 in. L x 9-3/8 in. W x 9 in. H.
  • manufacturer: Badger Metering System
  • model: 170
  • name: Badger Metering System Brass In Line Water Meter
  • product_id: 9750
  • stock_no: BZCH535.2a

Badger Metering System Brass In Line Water Meter

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed