Bakers Aid Kwik Thaw Proofer
Bakers Aid Kwik Thaw Proofer
Baker's Aid Kwik Thaw Proofer. Model: BAP-1-RI-RT-RH, S/N: 90-2052-11. Stainless steel. Temperature range: 0-180 °F. Electrical: 208/220 V, 1 phase, 60 Hz; 110/115 V, 1 phase, 60 Hz. Single door. Inside dimensions: 30 in. L x 27 in. W x 71 in. H. Overall dimensions: 35 in. L x 32.5 in. W x 89 in. H.
Product Details
- Product ID: 6744
- Stock No: SGMP011.8
- Manufacturer: Bakers Aid
- Model: BAP-1-RI-RT-RH
- Serial Number: 90-2052-11
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
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Baker's Aid Kwik Thaw Proofer. Model: BAP-1-RI-RT-RH, S/N: 90-2052-11. Stainless steel. Temperature range: 0-180 °F. Electrical: 208/220 V, 1 phase, 60 Hz; 110/115 V, 1 phase, 60 Hz. Single door. Inside dimensions: 30 in. L x 27 in. W x 71 in. H. Overall dimensions: 35 in. L x 32.5 in. W x 89 in. H.
- manufacturer: Bakers Aid
- model: BAP-1-RI-RT-RH
- name: Bakers Aid Kwik Thaw Proofer
- product_id: 6744
- serial_number: 90-2052-11
- stock_no: SGMP011.8
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.