Balance Tank - 30 Gallon

Balance Tank - 30 Gallon

Balance tank 30 gallon, 27 in. diameter x 14 in. deep. Overall height 28 in., without outlets on top 26 in. H. Has 2 manholes, 1 in., 2 in. on lid. Has a 2 in. inlet and 2 in. outlet.

Product Details

  • Product ID: 5258
  • Stock No: 8.GOB8141aa
  • Manufacturer: Not Specified
  • Model:
  • Serial Number:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Balance tank 30 gallon, 27 in. diameter x 14 in. deep. Overall height 28 in., without outlets on top 26 in. H. Has 2 manholes, 1 in., 2 in. on lid. Has a 2 in. inlet and 2 in. outlet.
  • manufacturer: Not Specified
  • name: Balance Tank - 30 Gallon
  • product_id: 5258
  • stock_no: 8.GOB8141aa

Balance Tank - 30 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed