Balance Tank Single Shell Stainless Steel-30 Gallon
Balance Tank Single Shell Stainless Steel-30 Gallon
Stainless Steel Single Shell Balance Tank 30 Gallon, with removable lid, sloped bottom 24 in. diameter, 2 in. threaded inlet, 2 - 1.5 in. clamp inlets, 1 in. outlet, 6 in. Overall height 26 in. Without Inlets on top is 21 in.H. Inside dimensions: 17 in. H x 24 in. diameter. 4 in. x 4 in. manhole.
Product Details
- Product ID: 6234
- Stock No: 4.GO892811a.a
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Stainless Steel Single Shell Balance Tank 30 Gallon, with removable lid, sloped bottom 24 in. diameter, 2 in. threaded inlet, 2 - 1.5 in. clamp inlets, 1 in. outlet, 6 in. Overall height 26 in. Without Inlets on top is 21 in.H. Inside dimensions: 17 in. H x 24 in. diameter. 4 in. x 4 in. manhole.
- manufacturer: Not Specified
- name: Balance Tank Single Shell Stainless Steel-30 Gallon
- product_id: 6234
- stock_no: 4.GO892811a.a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.