Baldor Electric Motor-250 Hp

Baldor Electric Motor-250 Hp

Baldor Electric Motor-250 Hp. Model: K2565T-4. S/N: 10990C. 3550 rpm, 460 V, 277 amps, 60 Hz, 3
phase. Shaft diameter: 2-3/8 in. Frame: 445TS, insulation class: F, continuous duty. Overall dimensions: 3
ft. L x 2 ft. 7 in. W x 2 ft. H.(H10).

Product Details

  • Product ID: 9221
  • Stock No: RPCN026.4
  • Manufacturer: Baldor
  • Model: K2565T-4
  • Serial Number: 10990C
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Baldor Electric Motor-250 Hp. Model: K2565T-4. S/N: 10990C. 3550 rpm, 460 V, 277 amps, 60 Hz, 3 phase. Shaft diameter: 2-3/8 in. Frame: 445TS, insulation class: F, continuous duty. Overall dimensions: 3 ft. L x 2 ft. 7 in. W x 2 ft. H.(H10).
  • manufacturer: Baldor
  • model: K2565T-4
  • name: Baldor Electric Motor-250 Hp
  • product_id: 9221
  • serial_number: 10990C
  • stock_no: RPCN026.4

Baldor Electric Motor-250 Hp

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed