Baldor Electric Motor - 75 hp

Baldor Electric Motor - 75 hp

Baldor Electric Motor – 75 HP. 1160 rpm, 230/460 V, 184/92 amps, 60 Hz, 3 phase. Frame: 405T. Code: (F). Cat. No: M2552T. Spec: 16D51Y17. Ser: 396C. Class: B. Ser. F: 1.15. Des: B. Nema Nom. Eff: 91%. P.F: 84%. Rating 40c Amb-Cont. Driver Pulley: 9 in. dia. Shaft Diameter: 2 7/8 in. dia. Overall dimensions: 2 ft. 9-½ in. L x 1 ft. 9 in. W x 2 ft. H.(GD)

Product Details

  • Product ID: 10446
  • Stock No: RCJF1649.1a
  • Manufacturer: Baldor Electric
  • Model:
  • Serial Number:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Baldor Electric Motor – 75 HP. 1160 rpm, 230/460 V, 184/92 amps, 60 Hz, 3 phase. Frame: 405T. Code: (F). Cat. No: M2552T. Spec: 16D51Y17. Ser: 396C. Class: B. Ser. F: 1.15. Des: B. Nema Nom. Eff: 91%. P.F: 84%. Rating 40c Amb-Cont. Driver Pulley: 9 in. dia. Shaft Diameter: 2 7/8 in. dia. Overall dimensions: 2 ft. 9-½ in. L x 1 ft. 9 in. W x 2 ft. H.(GD)
  • manufacturer: Baldor Electric
  • name: Baldor Electric Motor - 75 hp
  • product_id: 10446
  • stock_no: RCJF1649.1a

Baldor Electric Motor - 75 hp

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed