Baldor Motor - 1 1/2 HP

Baldor Motor - 1 1/2 HP

Baldor motor, 1-1⁄2 hp, 1,740 rpm, 230/460 volt, 4.2 amps, 60 hz, 3 phase, 145 TC FRam Industriese.

Product Details

  • Stock No: HDNP918.4-01
  • Manufacturer: Baldor

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 1740
  • Motor Voltage: 230/460
  • Motor Amps: 4.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 145 TC

Dimensions:

Additional Product Details

Baldor Motor - 1 1/2 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed