Baldor Motor- 1 HP

Baldor Motor- 1 HP

Baldor Motor- 1 HP. S/N: 996. Cat: VM7014T. Explosion proof. Motor specifications: 1 hp, 1725 rpm, 208-230/460 V, 3.6-3.4/1.7 amps, 60 Hz, 3 phase. Spec: 35E380-87. Class: B. Design: B. FRam Industriese: 143TC. UL Listed No: S AE28079. Class I Group D. Class II Groups F & G. Shaft diameter: 7/8 in. Overall dimensions: 14-1/2 in. L x 7-1/2 in. W x 10-1/2 in. H.

Product Details

  • Stock No: RPAG1124D.
  • Manufacturer: Baldor
  • Serial Number: 996

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 1
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 3.6-3.4/1.7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 143TC

Dimensions:

  • Length (Inches): 14.5
  • Width (Inches): 7.5
  • Height (Inches): 10.5

Additional Product Details

Baldor Motor- 1 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed