Bally Case & Cooler Evaporator

Bally Case & Cooler Evaporator

Bally Case & Cooler Evaporator. Model: BF-400. S/N: 100808. Fins per inch: 6. Number of fans: 2. Fan diameter: 1 ft. 5-1/2 in. (2) General Electric Motors. 1/2 hp, 1725 rpm, 230 V, 2.5 amps, 60/50 Hz, single phase. Overall dimensions: 4 ft. 1 in. L x 2 ft. 5 in. W x 2 ft. 5 in. H.

Product Details

  • Stock No: BAPF117A.1
  • Manufacturer: Bally
  • Model: BF-400
  • Serial Number: 100808

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Bally Case & Cooler Evaporator

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed