Baltimore Aircoil Company Evaporative Condenser - 752 Ton

Baltimore Aircoil Company Evaporative Condenser - 752 Ton

Baltimore Aircoil Company Evaporative Condenser. Model: VC2-752. Rated capacities: 752 tons using R-22 at 105ºF condensing, 40ºF suction, and 78ºF wet bulb temperatures and 534 tons using R-717 at 96.3ºF condensing, 20ºF suction and 78ºF wet bulb. Fan motors: (1) US motor, 25 hp, 1765 rpm, 208-230/460 V, 70-63/31.5 amps, 60 Hz, 3 phase. (1) US motor, 15 hp, 1765 rpm, 208-230/460 V, 48/24 amps, 60 Hz, 3 phase. The VC2 series is a forced draft evaporative condenser with axial fans and a single, side air inlet. (2) manways 1 ft. 8 in. diameter. Inlets: (2) 6 in. dia. port. Outlet: (2) 3 in. dia. port, (2) ½ in. dia. pipe. Overall dimensions: 18 ft. L x 12 ft. W x 15 ft. 4 in. H.(ACN815a)(BI).

Product Details

  • Stock No: RGMP286.60
  • Manufacturer: BAC
  • Model: VC2-752
  • Serial Number: 96100818

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Baltimore Aircoil Company Evaporative Condenser - 752 Ton

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed