Baltimore Aircoil Company Evaporative Condenser - 772 Ton

Baltimore Aircoil Company Evaporative Condenser - 772 Ton

Baltimore Aircoil Company Evaporative Condenser. Model: VC1-772. Capacity: 772 tons using R-22 at 105ºF condensing, 40ºF suction and 78ºF web bulb temperatures or 525 tons using R-717 at 96.3ºF condensing, 20ºF suction and 78ºF wet bulb temperatures. Airflow: 148,500 cfm. Coil volume: 98 ft³. (2) 30 hp fan motors. (2) 5 hp fan motors. Shipping weight: 31560 lbs. Approximate overall dimensions: 27 ft. 7 in. L x 11 ft. 8 in. W x 12 ft. 11 in. H.(ACN960).

Product Details

  • Stock No: TMCB314.81
  • Manufacturer: BAC
  • Model: VC1-772

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Baltimore Aircoil Company Evaporative Condenser - 772 Ton

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed