Baltimore Aircoil Company Low Profile “V” Series Cooling Tower - 171 Ton

Baltimore Aircoil Company Low Profile “V” Series Cooling Tower - 171 Ton

Baltimore Aircoil Company Low Profile “V” Series Cooling Tower. Model: VTL-171-LX. Flow rate: 513 gpm with respective entering and leaving water temperatures of 95°F and 85°F and a wet bulb temperature of 78°F, or 171 tons using R-22 at 105ºF condensing, 40ºF suction and 78ºF web bulb temperatures or 116 tons using R-717 at 96.3ºF condensing, 20ºF suction and 78ºF wet bulb temperatures. Airflow: 39,940 cfm. (1) 15 hp fan. Shipping weight: 3680 lbs. Approximate overall dimensions: 15 ft. 4 in. L x 7 ft. 10-1/2 in. W x 6 ft. 6-1/4 in. H.

Product Details

  • Stock No: TMCB315.10
  • Manufacturer: BAC
  • Model: VTL-171-LX

Cooling Tower Details

  • Circuit Type: Open

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Baltimore Aircoil Company Low Profile “V” Series Cooling Tower - 171 Ton

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed