Baltimore Aircoil Company Water Cooling Tower - 16 Ton

Baltimore Aircoil Company Water Cooling Tower - 16 Ton

Baltimore Aircoil Company Water Cooling Tower, Model FXT-16, S/N U025573801MAD, (CTI 92-11-01), with Marathon 1.5 hp pump. 1/2 hp fan. Overall dimensions 3 ft. L x 6 ft. W x 7 ft. H

Product Details

  • Stock No: DBHK216.2a
  • Manufacturer: BAC
  • Model: FXT-16
  • Serial Number: U025573801MAD

Cooling Tower Details

  • Circuit Type: Open

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Baltimore Aircoil Company Water Cooling Tower - 16 Ton

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed