Bare Copeland Reciprocating Compressor (Belt Driven)

Bare Copeland Reciprocating Compressor (Belt Driven)

Copeland Freon Compressor.

Product Details

  • Product ID: 8445
  • Stock No: MHCR302.3a
  • Manufacturer: Copeland
  • Compressor Type: Reciprocating
  • Package Included? No
  • Stage Type: High Stage

Reciprocating Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Copeland
  • Reciprocating Type: Belt
  • Fixed/Variable VI: Fixed

Motor Starter Details

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon | R22)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

Bare Copeland Reciprocating Compressor (Belt Driven)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed