Barrel Heating Coils
Barrel Heating Coil. Stainless steel construction. Holding capacity: 1/2 gallon (each). Coil tube diameter: 3/4 in. Maximum spiral outer diameter: 16 in. (2) Flexible stainless steel braided hoses: 56 in. L. Inlet/outlet: 3/4 in. threaded (female). Overall dimensions: 17 in. diameter x 50 in. H. Quantity: 3
Product Details
- Stock No: SGMT200.a-01
- Manufacturer: Not Specified
HTST Details
- HTST Part Type: Heater Coil
- Inlets & Outlets Description: Inlet/outlet: 3/4 in. threaded (female).
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Width (Inches): 17
- Height (Inches): 50
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!