Beach-Russ Company Rotary Vacuum Pump
Beach-Russ Company Rotary Vacuum Pump
Beach-Russ Company Rotary Vacuum Pump. Model: 55-500-DF. Magnetek motor. Pump size: 325-DC, S/N: 101186-16, Recommended vacuum pump oil: 18 gallon. (2) Containers - 1st container dimensions: 20 in. dia. x 19 in. H, 2nd container dimensions: 24 in. dia. x 25 in. H. Glass level indicator. Heat exchanger tube with dimensions of 3-1/2 in. dia. x 14 in. L. Inlets: 5 in. dia. FNPT. Outlets: 2 in. dia. port. Overall dimensions: 63 in. L x 48 in. W x 88 in. H.
Product Details
- Product ID: 2704
- Stock No: KBMW019.1
- Manufacturer: Beach-Russ Co.
- Model: 55-500-DF
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!