Beach-Russ Vacuum Pump

Beach-Russ Vacuum Pump

Beach-Russ Vacuum Pump. Model: 250-FV. S/N: 77509. Unit is accompanied with a Beach&Russ rotary pump, Model: 12, for oil delivery. US Motor, 15 hp, 1750 rpm, 230/460 V, 38.8/19.4 amps, 60 Hz, 3 phase. Beach&Russ pump feature simplicity and high performance efficiency designed for constant and reliable high vacuum application. Inlets: (1) 5 in. dia. suction port. Outlets: (1) 2 in. dia. NPT (male, discharge). Overall dimensions: 73 in. L x 45-1/2 in. W x 80 in. H.

Product Details

  • Product ID: 7412
  • Stock No: DFPC388.4
  • Manufacturer: Beach-Russ Co.
  • Model: 250-FV
  • Serial Number: 77509
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Beach-Russ Vacuum Pump. Model: 250-FV. S/N: 77509. Unit is accompanied with a Beach&Russ rotary pump, Model: 12, for oil delivery. US Motor, 15 hp, 1750 rpm, 230/460 V, 38.8/19.4 amps, 60 Hz, 3 phase. Beach&Russ pump feature simplicity and high performance efficiency designed for constant and reliable high vacuum application. Inlets: (1) 5 in. dia. suction port. Outlets: (1) 2 in. dia. NPT (male, discharge). Overall dimensions: 73 in. L x 45-1/2 in. W x 80 in. H.
  • manufacturer: Beach-Russ Co.
  • model: 250-FV
  • name: Beach-Russ Vacuum Pump
  • product_id: 7412
  • serial_number: 77509
  • stock_no: DFPC388.4

Beach-Russ Vacuum Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed