Bell & Gossett 60 Pump

Bell & Gossett 60 Pump

Bell & Gossett 60 Pump. Marathon Electric motor, ¾ - ½ hp, 1,725 - 1,425 rpm, 208-230/460 - 190/380 V, 2.9-3/1.5 - 2.8/1.4 FLA, 60 - 50 Hz. Pump capacity: 0.5 gpm at 43 ft. head. Flange: 4-3/4 in. diameter with (2) holes, center to center: 3-1/2 in. Inlet/outlet: (2) 2 in. Overall dimensions: 23 in. L x 15 in. W x 10 in. H.

Product Details

  • Product ID: 2551
  • Stock No: DBHK010.
  • Manufacturer: ITT Bell & Gossett
  • Model: 60
  • Serial Number:
  • Motor Manufacturer: Marathon Electric motor
  • Motor Horsepower(HP): 0.75/.05
  • Motor RPM: 1725-1425
  • Motor Voltage: 208-230/460
  • Motor Amps: 2.9-3/1.5
  • Motor Hertz (Hz): 60-50
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches): 23
  • Width (Inches): 15
  • Height (Inches): 10
  • Weight (LBS):
  • ACN:

All fields

  • 01_inletoutlet_1_flange_size_i: 4.75
  • 01_inletoutlet_1_size_inches: Inlet/Outlet
  • 01_inletoutlet_1_type: 4
  • 01_inletoutlet_1___flange_hole: 2
  • 01_inletoutlet_2_flange_size_i: 4.75
  • 01_inletoutlet_2_type: Inlet/Outlet
  • 01_inletoutlet_2__flange_holes: 2
  • 01_inletsoutlets: 2
  • 01_pump_type: Centrifugal
  • description: Bell & Gossett 60 Pump. Marathon Electric motor, ¾ - ½ hp, 1,725 - 1,425 rpm, 208-230/460 - 190/380 V, 2.9-3/1.5 - 2.8/1.4 FLA, 60 - 50 Hz. Pump capacity: 0.5 gpm at 43 ft. head. Flange: 4-3/4 in. diameter with (2) holes, center to center: 3-1/2 in. Inlet/outlet: (2) 2 in. Overall dimensions: 23 in. L x 15 in. W x 10 in. H.
  • gallons_per_minute_gpm: 0.5
  • height_inches: 10
  • inletoutlet_1: Inlet/Outlet
  • inletoutlet_1_size_inches: 2
  • inletoutlet_1_type: Flange
  • inletoutlet_2: Inlet/Outlet
  • inletoutlet_2_size_inches: 2
  • inletoutlet_2_type: Flange
  • inletsoutlets: 2
  • length_inches: 23
  • manufacturer: ITT Bell & Gossett
  • model: 60
  • motor_amps: 2.9-3/1.5
  • motor_hertz_hz: 60-50
  • motor_horsepower_hp: 0.75/.05
  • motor_included_yesno: yes
  • motor_manufacturer: Marathon Electric motor
  • motor_rpm: 1725-1425
  • motor_voltage: 208-230/460
  • name: Bell & Gossett 60 Pump
  • product_id: 2551
  • pump_type: Centrifugal
  • stock_no: DBHK010.
  • width_inches: 15

Bell & Gossett 60 Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed