Bell & Gossett Centrifugal Pump

Bell & Gossett Centrifugal Pump

Bell & Gossett Centrifugal Pump. S/N: 2113757. Capacity: 624 gpm @ 100 tdh. Maximum speed: 3500 rpm. Impeller diameter: 3 in. Pump construction code: AB. Baldor Super-E Motor, 20 hp, 3525 rpm, 200 V, 52.9 amps, 60 Hz, 3 Phase. Inlets: (1) 3-1/2 in. dia. suction port with an 8-bolt, 9 in. dia. flange. Outlets: (1) 3 in. dia. discharge port with a 4-bolt, 7-1/2 in. dia. flange. Overall Dimension. 46-1/2 in. L x 17 in. W x 22-1/2 in. H.(H9).

Product Details

  • Product ID: 7489
  • Stock No: THHS010.
  • Manufacturer: ITT Bell & Gossett
  • Serial Number: 2113757

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 624
  • Max Speed RPM: 3500
  • Impeller Diameter (inches): 3
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 3.5
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 Flange Size (inches): 9
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 3
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 Flange Size (inches): 7.5

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: ABB
  • Motor Horsepower(HP): 20
  • Motor RPM: 3525
  • Motor Voltage: 200
  • Motor Amps: 52.9
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 46.5
  • Width (Inches): 17
  • Height (Inches): 22.5

Additional Product Details

Bell & Gossett Centrifugal Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed