ITT Bell & Gossett 1-1/4AA41 Centrifugal Pump (0.25 HP, 10 GPM Max)

ITT Bell & Gossett 1-1/4AA41 Centrifugal Pump (0.25 HP, 10 GPM Max)

Bell & Gossett Pump. Model: 1-1/4AA41. S/N: 921066/BF. Leeson motor, ¼ hp, 1725 rpm, 115-208/230 V, 4.8-2.4 amps, 60 Hz. Pump capacity: 10 gpm at 15 ft. head. Max. rpm: 1750. Flange: 4-1/2 in. with (2) holes each ½ in., center to center 3 in. Inlet/outlet: (2) 1-1/4 in. Overall dimensions: 17-1/2 in. Lx 13-1/2 in. W x 12 in. H.

Product Details

  • Stock No: DBHK012.
  • Manufacturer: ITT Bell & Gossett
  • Model: 1-1/4AA41
  • Serial Number: 921066/BF

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 10
  • Max Speed RPM: 1750
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 1.25
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 Flange Size (inches): 4.5
  • Inlet/Outlet 1 # Flange Holes: 2
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 1.25
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 Flange Size (inches): 4.5
  • Inlet/Outlet 2 # Flange Holes: 2

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Leeson
  • Motor Horsepower(HP): 0.25
  • Motor RPM: 1725
  • Motor Voltage: 115-208/230
  • Motor Amps: 4.8-2.4
  • Motor Hertz (Hz): 60

Dimensions:

  • Length (Inches): 17.5
  • Width (Inches): 13.5
  • Height (Inches): 12

Additional Product Details

ITT Bell & Gossett 1-1/4AA41 Centrifugal Pump (0.25 HP, 10 GPM Max)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed