Bell & Gossett Series 80-SC Split-Coupled Vertical In-Line Centrifugal Pump

Bell & Gossett Series 80-SC Split-Coupled Vertical In-Line Centrifugal Pump

Bell & Gossett Series 80-SC Split-Coupled Vertical In-Line Centrifugal Pump. Model: 80 SC. S/N: 200700. Flows: 680 gpm @ 85 TDH. Ideal uses: hydronic heating and cooling systems, industrial process, general service. Pressure boosting. Baldor Industrial Motor, 25 hp, 1760 rpm, 230/460 V, 64/32 amps, 60 Hz, 3 phase. Inlets: (1) 6 in. inlet flange port. Outlets: (1) 6 in. outlet flange port. Overall dimensions: 67 in. L x 20 in. x 20 x 46 in. H.

Product Details

  • Product ID: 7377
  • Stock No: OIP077.
  • Manufacturer: ITT Bell & Gossett
  • Model: 80 SC
  • Serial Number: 200700

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 680
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 6
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 6
  • Inlet/Outlet 2 Type: Flange

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 25
  • Motor RPM: 1760
  • Motor Voltage: 230/460
  • Motor Amps: 64/32
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 67
  • Width (Inches): 20
  • Height (Inches): 46

Additional Product Details

Bell & Gossett Series 80-SC Split-Coupled Vertical In-Line Centrifugal Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed