Bell & Gossett Shell and Tube Heat Exchanger - 19.7 sq. ft.

Bell & Gossett Shell and Tube Heat Exchanger - 19.7 sq. ft.

Bell & Gossett Shell and Tube Heat Exchanger. Model: SU-85-2. S/N: 0-44554. Nat'l Bd: 560585. MAWP @ 350 °F: 150 psi. Number of tubes: 22. Tube dimensions: 11/16 in. x 60 in. L. Inlets: (1) 2 in. dia. tube (media), (1) 3 in. dia. S-line fitting (product). Outlets: 1-1/4 in. dia. pipe outlet (media), (1) 3 in. dia. S-line fitting (product). Overall dimensions: 66 in. L x 33 in. W x 12 in. H.

Product Details

  • Product ID: 1595
  • Stock No: CJRP5186.2
  • Manufacturer: ITT Bell & Gossett
  • Model: SU-85-2
  • Serial Number: 0-44554

Shell & Tube Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Bell & Gossett Shell and Tube Heat Exchanger - 19.7 sq. ft.

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed