Bell & Gossett Shell and Tube Heat Exchanger

Bell & Gossett Shell and Tube Heat Exchanger

Bell & Gossett Shell and Tube Heat Exchanger. Model SU66-4. S/N: P 83207-01. 2-Pass. Number of tubes: 44. Tube dimensions: 1/2 in. dia. x 55 in. L. Heat transfer surface area: 26.39 sq. ft. Volume: 2 gal. Shell side MAWP: 150 psi @ 375 °F. Inlets: (1) 2 in. dia. S-line fitting (product), (1) 4 in. dia., 8-bolt flanged port (media). Outlets: (1) 2 in. dia. S-line fitting, (1) 1 in. dia. pipe (media). Overall dimensions: 5 ft. 8 in. L x 1 ft. 7 in. W x 1 ft. H. (ACN24)

Product Details

  • Product ID: 8090
  • Stock No: HDAF905.3a
  • Manufacturer: ITT Bell & Gossett
  • Model: SU66-4
  • Serial Number: P 83207- 01

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: Bell & Gossett Shell and Tube Heat Exchanger. Model SU66-4. S/N: P 83207-01. 2-Pass. Number of tubes: 44. Tube dimensions: 1/2 in. dia. x 55 in. L. Heat transfer surface area: 26.39 sq. ft. Volume: 2 gal. Shell side MAWP: 150 psi @ 375 °F. Inlets: (1) 2 in. dia. S-line fitting (product), (1) 4 in. dia., 8-bolt flanged port (media). Outlets: (1) 2 in. dia. S-line fitting, (1) 1 in. dia. pipe (media). Overall dimensions: 5 ft. 8 in. L x 1 ft. 7 in. W x 1 ft. H. (ACN24)
  • manufacturer: ITT Bell & Gossett
  • model: SU66-4
  • name: Bell & Gossett Shell and Tube Heat Exchanger
  • product_id: 8090
  • serial_number: P 83207- 01
  • stock_no: HDAF905.3a

Bell & Gossett Shell and Tube Heat Exchanger

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed