Bemis Packaging Cip Heat Sealer

Bemis Packaging Cip Heat Sealer

Bemis Packaging Cip Heat Sealer. S/N: 1460 28582-A. Holder bag system: 30 in. L. Hot air heater zone: 35 in. L. Sealer zone: 18 in. L. Adjustable base on casters. Maximum sealer height: 65 in. Minimum sealer height: 30 in. Division Motor, ½ hp, 1725 & 1425 rpm, 208-220/440 amps, 2.0-2.0/1.08 & 2.3-2.3/1.2 FLA, 60 & 50 Hz, 3 phase. Control panel, (2) temperature gauges, heat on/off heat switch. Power: 230 V, 15 amps, 60 Hz, 3 phase. Overall dimensions: 95 in. L x 35 in. W x 71 in. H.

Product Details

  • Stock No: SGMT338.5a
  • Manufacturer: Bemis Packaging
  • Serial Number: 1460 28582-A

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Bemis Packaging Cip Heat Sealer

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed