Bemis Packaging Cip Heat Sealer
Bemis Packaging Cip Heat Sealer
Bemis Packaging Cip Heat Sealer. S/N: 1460 28582-A. Holder bag system: 30 in. L. Hot air heater zone: 35 in. L. Sealer zone: 18 in. L. Adjustable base on casters. Maximum sealer height: 65 in. Minimum sealer height: 30 in. Division Motor, ½ hp, 1725 & 1425 rpm, 208-220/440 amps, 2.0-2.0/1.08 & 2.3-2.3/1.2 FLA, 60 & 50 Hz, 3 phase. Control panel, (2) temperature gauges, heat on/off heat switch. Power: 230 V, 15 amps, 60 Hz, 3 phase. Overall dimensions: 95 in. L x 35 in. W x 71 in. H.
Product Details
- Product ID: 1250
- Stock No: SGMT338b.5a
- Manufacturer: Bemis Packaging
- Model:
- Serial Number: 1460 28582-A
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Bemis Packaging Cip Heat Sealer. S/N: 1460 28582-A. Holder bag system: 30 in. L. Hot air heater zone: 35 in. L. Sealer zone: 18 in. L. Adjustable base on casters. Maximum sealer height: 65 in. Minimum sealer height: 30 in. Division Motor, ½ hp, 1725 & 1425 rpm, 208-220/440 amps, 2.0-2.0/1.08 & 2.3-2.3/1.2 FLA, 60 & 50 Hz, 3 phase. Control panel, (2) temperature gauges, heat on/off heat switch. Power: 230 V, 15 amps, 60 Hz, 3 phase. Overall dimensions: 95 in. L x 35 in. W x 71 in. H.
- manufacturer: Bemis Packaging
- name: Bemis Packaging Cip Heat Sealer
- product_id: 1250
- serial_number: 1460 28582-A
- stock_no: SGMT338b.5a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.