Berg Chilling Systems Liquid Chiller - 182 Ton

Berg Chilling Systems Liquid Chiller - 182 Ton

Berg Chilling Systems Liquid Chiller. Model: ASR-160-4. Cooling capacity rating using R-22 is 182 tons at respective entering and leaving water temperatures of 60°F and 50°F and a condensing temperature of 120°F. System requirements: 460 V, 334 amps, 60 Hz, 3 phase. 1997 Chill-Con Liquid Chiller Barrel. Approximately 160 total hp generated from: (4) Copeland 6-Cylinder Compressors. Overall dimensions: 15 ft. L x 67 in. W x 9 ft.(H4)(ACN1440).

Product Details

  • Stock No: DOLP011B.
  • Manufacturer: Berg Chilling Systems
  • Model: ASR-160-4
  • Serial Number: A012A-A/1-0897

Chiller Details

  • Air Cooled or Liquid Cooled: Liquid Cooled
  • Unit Nominal Tons (TR): 182
  • Number of Compressors: 4
  • Compressor Descriptions: (4) Copeland Discus and Copelamatic 6-Cylinder Reciprocating Compressors, Models: 6DS3A4000-TSN-800 and 6DS3A4000-TSN, S/N's: 03F64626R, 98H14166CC, CCF9713753, and CCF9713751
  • Total Compressor Horsepower: 160

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 4
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 0.25
  • Motor RPM: 2850
  • Motor Voltage: 220/380-440
  • Motor Amps: 1/0.6-0.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 180
  • Width (Inches): 67
  • Height (Inches): 108
  • ACN: 1440

Additional Product Details

  • Year of Manufacture: 1997

Berg Chilling Systems Liquid Chiller - 182 Ton

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed