BH Hubbert & Son Jacketed Stainless Steel Steam Kettles- 350 Gallon

BH Hubbert & Son Jacketed Stainless Steel Steam Kettles- 350 Gallon

(3) BH Hubbert & Son Jacketed Stainless Steel Steam Kettles- 350 Gallon. [ Kettle #1 S/N 219711. MAWP: 42 psi @ 289 °F]. Inside dimensions: 52 in. dia. x 42 in. H. Domed bottom. Inlets/outlets: (2) 1-1/2 in. (steam). Outlet: (1) 1-1/2 in. Bottom outlet: 2 in. Overall dimensions: 83 in. L x 60 in. W x 69 in. H.

Product Details

  • Product ID: 5663
  • Stock No: DBPF083.35
  • Manufacturer: BH Hubbert & Son
  • Model:
  • Serial Number:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: (3) BH Hubbert & Son Jacketed Stainless Steel Steam Kettles- 350 Gallon. [ Kettle #1 S/N 219711. MAWP: 42 psi @ 289 °F]. Inside dimensions: 52 in. dia. x 42 in. H. Domed bottom. Inlets/outlets: (2) 1-1/2 in. (steam). Outlet: (1) 1-1/2 in. Bottom outlet: 2 in. Overall dimensions: 83 in. L x 60 in. W x 69 in. H.
  • manufacturer: BH Hubbert & Son
  • name: BH Hubbert & Son Jacketed Stainless Steel Steam Kettles- 350 Gallon
  • product_id: 5663
  • stock_no: DBPF083.35

BH Hubbert & Son Jacketed Stainless Steel Steam Kettles- 350 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed