Biner Ellison 25 Valve ROF (Rotary Overflow Filler)
Biner Ellison 25 Valve ROF (Rotary Overflow Filler)
Biner Ellison 25 Valve ROF (Rotary Overflow Filler). Stainless steel. Includes control panel with start/stop and emergency shutdown buttons . Fills up to 150 bottles/min. 7-1/2 in. Center to center dimension on the fill nozzles. Nozzle diameter: 7/8 in. (22 mm). Change parts currently set for bottles 13 in. H and 6 in. dia. with bottle openings from 32 mm-100 mm. 8-1/4 in. Maximum bottle height. Overall dimensions: 114 in. L x 85 in. W x 93 in. H. Well suited for filling flowable liquids with low to medium viscosity. Rebuilt and ready for immediate shipment, change parts available on request. (XMR204a)
Product Details
- Product ID: 4014
- Stock No: SLSP058.95
- Manufacturer: Biner Ellison
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Biner Ellison 25 Valve ROF (Rotary Overflow Filler). Stainless steel. Includes control panel with start/stop and emergency shutdown buttons . Fills up to 150 bottles/min. 7-1/2 in. Center to center dimension on the fill nozzles. Nozzle diameter: 7/8 in. (22 mm). Change parts currently set for bottles 13 in. H and 6 in. dia. with bottle openings from 32 mm-100 mm. 8-1/4 in. Maximum bottle height. Overall dimensions: 114 in. L x 85 in. W x 93 in. H. Well suited for filling flowable liquids with low to medium viscosity. Rebuilt and ready for immediate shipment, change parts available on request. (XMR204a)
- manufacturer: Biner Ellison
- name: Biner Ellison 25 Valve ROF (Rotary Overflow Filler)
- product_id: 4014
- stock_no: SLSP058.95
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.