Bird Dewater Tumbler
Bird Dewater Tumbler
Bird Dewater Tumbler. Tumbler dimensions: 45-1/2 in. dia. x 12 ft. L. Unit consists of (7) rows of baffles with 12 baffles per row. Baffle dimensions: 10 in. L x 4 in. W and one row with 25 in. L x 4 in. W baffles. Pneumatic Motor, no nameplate information available. Overall dimensions: 12 ft. L x 48 in. W x 72-1/2 in. H.
Product Details
- Product ID: 6581
- Stock No: EKTF7557.5
- Manufacturer: Bird
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Bird Dewater Tumbler. Tumbler dimensions: 45-1/2 in. dia. x 12 ft. L. Unit consists of (7) rows of baffles with 12 baffles per row. Baffle dimensions: 10 in. L x 4 in. W and one row with 25 in. L x 4 in. W baffles. Pneumatic Motor, no nameplate information available. Overall dimensions: 12 ft. L x 48 in. W x 72-1/2 in. H.
- manufacturer: Bird
- name: Bird Dewater Tumbler
- product_id: 6581
- stock_no: EKTF7557.5
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.