Blackmer Dover LGL 1-1/2 Positive Displacement Pump (2 HP, 37 GPM Max)

Blackmer Dover LGL 1-1/2 Positive Displacement Pump (2 HP, 37 GPM Max)

Blackmer Dover Sliding Vane Liquefied Gas Pump. Model: LGL 1-1/2. S/N: Flow rate for a new pump: 37 gpm. Baldor Industrial Motor: 2 hp. Designed for medium capacity requirements such as auto propane dispensing and multiple scale bottle filling applications, the LGL series of pumps have built in relief valves to protect downstream piping systems by using external bypass valves to set discharge pressure. The LGL also features a redesigned, cavitation suppression liner. Overall dimensions: 2 ft. L x 1 ft. 3-1/2 in. W x 1 ft. 4 in. H.(ACN26-87).

Product Details

  • Stock No: HDCF211.6
  • Manufacturer: Blackmer Dover
  • Model: LGL 1-1/2
  • Serial Number: 217008l

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 37
  • # Inlets: 1
  • # Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 1.5
  • Inlet/Outlet 1 Type: FNPT
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 1
  • Inlet/Outlet 2 Type: FNPT
  • Inlet/Outlet 2 # Flange Holes: `
  • Inlet/Outlet 3: Outlet
  • Inlet/Outlet 3 Size (inches): 0.5

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 2
  • Motor Voltage: 208-230/460
  • Motor Amps: 6.5-6.2/3.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 24
  • Width (Inches): 15.5
  • Height (Inches): 16
  • ACN: 26-87

Additional Product Details

Blackmer Dover LGL 1-1/2 Positive Displacement Pump (2 HP, 37 GPM Max)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed