Borden Stainless Steel Portable Tank 150 Gallons
Borden Stainless Steel Portable Tank 150 Gallons
Borden Stainless Steel Portable Tank-150 Gallon. Inside dimensions: 46 in. L x 35 in. W x 20 in. H. Outlets: (1) 2 in. dia. tank outlet. Tank is mounted on (4) casters for easy positioning. Overall dimensions: 48-1/2 in. L x 38 in. W x 32 in. H.
Product Details
- Product ID: 6566
- Stock No: HDNW049.7
- Manufacturer: Borden
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Borden Stainless Steel Portable Tank-150 Gallon. Inside dimensions: 46 in. L x 35 in. W x 20 in. H. Outlets: (1) 2 in. dia. tank outlet. Tank is mounted on (4) casters for easy positioning. Overall dimensions: 48-1/2 in. L x 38 in. W x 32 in. H.
- manufacturer: Borden
- name: Borden Stainless Steel Portable Tank 150 Gallons
- product_id: 6566
- stock_no: HDNW049.7
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.