Bottom and Side Scrape Kettle Agitator
Bottom and Side Scrape Kettle Agitator
Bottom and Side Scrape Kettle Agitator. Sized for a 20 gallon kettle. Produces even blends for constant product homogeneity. Scrapers prevent product 'burn-on' by constantly removing product that adheres to the kettle wall. Sterling Electric Motor, 1 hp, 1725 rpm, 230/460 V, 3.2/1.6 amps, 60 Hz, 3 phase. Sterling Electric Variable Speed Module, 11/45 rpm (min/max). Overall dimensions: 33 in. L x 19 in. W x 50-1/2 in. H.
Product Details
- Product ID: 3013
- Stock No: RFPM537.4
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Bottom and Side Scrape Kettle Agitator. Sized for a 20 gallon kettle. Produces even blends for constant product homogeneity. Scrapers prevent product 'burn-on' by constantly removing product that adheres to the kettle wall. Sterling Electric Motor, 1 hp, 1725 rpm, 230/460 V, 3.2/1.6 amps, 60 Hz, 3 phase. Sterling Electric Variable Speed Module, 11/45 rpm (min/max). Overall dimensions: 33 in. L x 19 in. W x 50-1/2 in. H.
- manufacturer: Not Specified
- name: Bottom and Side Scrape Kettle Agitator
- product_id: 3013
- stock_no: RFPM537.4
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.