Bottom-Mounted Magnetic Mixer Drives

Bottom-Mounted Magnetic Mixer Drives

Bottom-Mounted Magnetic Mixer Drives. Magnet diameter: 8-1/4 in. Dayton Magnetic DC Motor, 1-1/2 hp, 2500 rpm, 180 V, 7.8 amps. Dayton Motor Drive, 10 ratio, 175 rpm (final). Bronco Variable Speed Drive, Model: 210, range: 0-2500 rpm. Eliminates the mechanical seal in typical mixer drives and prevents any product contamination. Suitable for food, pharmaceutical, biotech, and personal care applications. Overall dimensions: 28 in. L x 12 in. W x 9 in. H.

Product Details

  • Stock No: DBBP2632.2-01
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Dayton
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 2500
  • Motor Voltage: 180
  • Motor Amps: 7.8

Dimensions:

  • Length (Inches): 28
  • Width (Inches): 12
  • Height (Inches): 9

Additional Product Details

Bottom-Mounted Magnetic Mixer Drives

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed