Bran Luebbe A10011 Pump
Bran Luebbe Pump. Model: A10011. Serial Number: N-D31. 3 Ph, 208/230/460 VAC, 50/60 Hz.
Product Details
- Stock No: SKFI010.4
- Manufacturer: Bran+Luebbe
- Model: A10011
- Serial Number: N-D31
Pump Details
- Pump Type: Other
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: US Electrical Motor
- Motor Horsepower(HP): 2
- Motor RPM: 1725
- Motor Voltage: 208-230/460
- Motor Amps: 6.2
- Motor Hertz (Hz): 50/60
- Motor Phases: 3
- Motor Frame Size: 145TC
Dimensions:
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!