Breakers & Misc. Circuit Boards

Breakers & Misc. Circuit Boards

Breakers & Misc. Circuit Boards. (1) Foxboro Mass Flow Transmitter. Model: CFT10-. Input supply: 100/120 V. Frequency: 50/60 Hz. Overall dimensions: 10-1/4 in. L x 7-5/8 in. W x 5-1/2 in. H.

Product Details

  • Stock No: TACJ0155.1-05
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 10.25
  • Width (Inches): 7.625
  • Height (Inches): 5.5

Additional Product Details

Breakers & Misc. Circuit Boards

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed