Breddo 100 Gallon Stainless Steel Likwifier
Breddo 100 Gallon Stainless Steel Likwifier
Breddo Likwifier. Model: LOR. Size: 100 gallons. S/N: D9412-2, 98097. Single wall round design, 304 SS. Commonly used for highly viscous products like cheese slurries, whey concentrates, tomato paste, gum concentrates, etc. Designed for highly efficient dissolving, mixing, and complete hydration. Features top manhole flip-lid, dome top, multiple top inlets, internal baffle, tubular support frame, bottom-side mounted motor. Impeller type is General Purpose style. Baldor drive motor: 30 HP, 230/460V 72/36 amps, 1760 RPM, 60 Hz, 3-phase, TEFC, manufactured by Baldor Electric Co. USA. Previously used for sauces and gravies. Overall dimensions: 3 ft. 9 in. W x 3 ft. L x 5 ft. H.(ACN292-83).
Product Details
- Product ID: 12382
- Stock No: AACA4318.100
- Manufacturer: Breddo Likwifier
- Model: LOR 100
- Serial Number: D9412-2
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Breddo Likwifier. Model: LOR. Size: 100 gallons. S/N: D9412-2, 98097. Single wall round design, 304 SS. Commonly used for highly viscous products like cheese slurries, whey concentrates, tomato paste, gum concentrates, etc. Designed for highly efficient dissolving, mixing, and complete hydration. Features top manhole flip-lid, dome top, multiple top inlets, internal baffle, tubular support frame, bottom-side mounted motor. Impeller type is General Purpose style. Baldor drive motor: 30 HP, 230/460V 72/36 amps, 1760 RPM, 60 Hz, 3-phase, TEFC, manufactured by Baldor Electric Co. USA. Previously used for sauces and gravies. Overall dimensions: 3 ft. 9 in. W x 3 ft. L x 5 ft. H.(ACN292-83).
- manufacturer: Breddo Likwifier
- model: LOR 100
- name: Breddo 100 Gallon Stainless Steel Likwifier
- product_id: 12382
- serial_number: D9412-2
- stock_no: AACA4318.100
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.