Breddo Likwifier Motor 20 hp
Breddo Likwifier Motor 20 hp
Breddo Likwifier Motor 20 hp. Voltage: 460. RPM: 1800. Frame size: 32XL. Shaft diameter: 1-5/8 in. Flange dimensions: (4) 5/8 in. thru-holes @ 12-3/8 in. distance from center-to-center. Overall dimensions: 1 ft. 7 in. L x 1 ft. 7 in. W x 1 ft. 7 in. H.(ACN35).
Product Details
- Product ID: 8293
- Stock No: HDCF135.2a
- Manufacturer: Breddo Likwifier
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Breddo Likwifier Motor 20 hp. Voltage: 460. RPM: 1800. Frame size: 32XL. Shaft diameter: 1-5/8 in. Flange dimensions: (4) 5/8 in. thru-holes @ 12-3/8 in. distance from center-to-center. Overall dimensions: 1 ft. 7 in. L x 1 ft. 7 in. W x 1 ft. 7 in. H.(ACN35).
- manufacturer: Breddo Likwifier
- name: Breddo Likwifier Motor 20 hp
- product_id: 8293
- stock_no: HDCF135.2a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.