Budgit Chain Hoist- 2 Ton
Budgit Chain Hoist- 2 Ton. I-Beam Trolley, Model: M-509872-1, Cat: 900286, Capacity: 6000. Overall dimensions: 28 in. L x 18 in. W x 33 in. H.
Product Details
- Stock No: RPAG1295.1a
- Manufacturer: Budgit
- Model: M-509872-1
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 28
- Width (Inches): 18
- Height (Inches): 33
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!