Bunn-O-Matic Corporation Four Flavor Convertible Gourmet Juice System

Bunn-O-Matic Corporation Four Flavor Convertible Gourmet Juice System

Bunn-O-Matic Corporation Four Flavor Convertible Gourmet Juice System. Model: JDF-4, BA PC LIT. Capacity: (3) 12 ounce drinks per minute (with respective incoming water and outgoing product temperatures of 75°F and 40°F). Refrigerant and specifications: R-134a, 120V, 9.5 amps, 50/60 Hz, 1 phase. The Bunn-O-Matic Gourmet Juice System delivers both frozen and ambient products, and features a frost free refrigerated compartment with drink consistency and quick dispensability assured by the high intensity mixing chambers, “stay clean” valve design. This also comes equipped with a Bunn model EQHP-10CRTG water filter cartridge with a flow rating of 1.5 gpm for the reduction of chlorine and sediment. Shipping weight: 177 lbs. Overall dimensions: 1 ft. 4 in. L x 2 ft. 4 in. W x 3 ft. H.(H17)(ACN33).

Product Details

  • Stock No: JJTT01
  • Manufacturer: Bunn-O-Matic Corporation
  • Model: JDF-4, BA PC LIT
  • Serial Number: JDF0008401

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 16
  • Width (Inches): 28
  • Height (Inches): 36
  • Weight (LBS): 177
  • ACN: 33

Additional Product Details

Bunn-O-Matic Corporation Four Flavor Convertible Gourmet Juice System

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed