Burks Wastewater Centrifugal Pump

Burks Wastewater Centrifugal Pump

Burks Wastewater Centrifugal Pump. Model: 15WT5X. Flow rate for new pump is approximately 80 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 5 in. Strainer dimensions: 5 in. dia. x 6-1/2 in. H. Baldor Industrial Motor, 1-1/2 hp, 3450 rpm, 230/460 V, 4.6/2.3 amps, 60 Hz, 3 phase. Inlet: (1) 2 in. dia. MNPT. Outlet: (1) 1-3/4 in. dia. FNPT. Overall dimensions: 1 ft. 1-1/2 in. L x 1 ft. 3-1/8 in. W x 1 ft. 3 in. H.(ACN14).

Product Details

  • Product ID: 8639
  • Stock No: BIIR8016
  • Manufacturer: Burks
  • Model: 15WT5X

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 80
  • Impeller Diameter (inches): 5
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 2
  • Inlet/Outlet 1 Type: MNPT
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 1.75
  • Inlet/Outlet 2 Type: FNPT

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 3450
  • Motor Voltage: 230/460
  • Motor Amps: 4.6/2.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 13.5
  • Width (Inches): 15.125
  • Height (Inches): 15
  • ACN: 14

Additional Product Details

Burks Wastewater Centrifugal Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed