Bursa Fill Controlled Volume Packaging Pump System
Bursa Fill Controlled Volume Packaging Pump System
Bursa Fill Controlled Volume Packaging Pump System. S/N: 5-A4775. Infeed hopper diameter: 17-1/2 in. Westinghouse Motor, 3/4 hp, 1,725 rpm, 115/230 V, 10/5 amps, single phase. Boston Gear Reducer, 15 ratio, 116.67 rpm (final), 268 in. lb. torque. Inlets: 3 in. L x 1-1/2 in. H. Outlets: (1) 1-1/2 in. dia. threaded fitting. Overall dimensions: 33 in. L x 19 in. W x 36 in. H.
Product Details
- Product ID: 4093
- Stock No: SAPM020.1
- Manufacturer: Bursa
- Model:
- Serial Number: 5-A4775
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Bursa Fill Controlled Volume Packaging Pump System. S/N: 5-A4775. Infeed hopper diameter: 17-1/2 in. Westinghouse Motor, 3/4 hp, 1,725 rpm, 115/230 V, 10/5 amps, single phase. Boston Gear Reducer, 15 ratio, 116.67 rpm (final), 268 in. lb. torque. Inlets: 3 in. L x 1-1/2 in. H. Outlets: (1) 1-1/2 in. dia. threaded fitting. Overall dimensions: 33 in. L x 19 in. W x 36 in. H.
- manufacturer: Bursa
- name: Bursa Fill Controlled Volume Packaging Pump System
- product_id: 4093
- serial_number: 5-A4775
- stock_no: SAPM020.1
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.