Busch Vacuum Pump

Busch Vacuum Pump

Busch Vacuum Pump. with 3hp motor.

Product Details

  • Product ID: 9211
  • Stock No: RBFM750P.
  • Manufacturer: Busch

Pump Details

  • Pump Type: Vacuum

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Horsepower(HP): 3

Dimensions:

Additional Product Details

Busch Vacuum Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed