C. Cretors and Company Krispy Kist Blender- 100 Gallon
C. Cretors and Company Krispy Kist Blender- 100 Gallon
Krispykist Screw Blender-100 Gallon. Screw auger dimensions: 12 in. diameter x 18 in. H. Piston maximum stroke (screw auger): 80 in. H. Tank rotates for additional blending. Auger on/off switch, tank on/off switch. Oberdorfer hydraulic pump. Baldor Industrial Motor (screw auger): 1/3 hp, 1725 rpm, 208-230/460 V, 1.8-1.6/0.8 amps, 60 Hz, 3 phase. Morse Motor Drive, ratio: 7.5, final rpm: 230. Baldor Industrial Motor (rotating base): 3/4 hp, 1725 rpm, 208-230/460 V, 3.2-3/1.5 amps, 60 Hz, 3 phase. Overall dimensions: 46 in. L x 36 in. W x 58 in. H.
Product Details
- Product ID: 3189
- Stock No: SPPP1019.1a
- Manufacturer: C. Cretors and Company Krispy Kist
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Krispykist Screw Blender-100 Gallon. Screw auger dimensions: 12 in. diameter x 18 in. H. Piston maximum stroke (screw auger): 80 in. H. Tank rotates for additional blending. Auger on/off switch, tank on/off switch. Oberdorfer hydraulic pump. Baldor Industrial Motor (screw auger): 1/3 hp, 1725 rpm, 208-230/460 V, 1.8-1.6/0.8 amps, 60 Hz, 3 phase. Morse Motor Drive, ratio: 7.5, final rpm: 230. Baldor Industrial Motor (rotating base): 3/4 hp, 1725 rpm, 208-230/460 V, 3.2-3/1.5 amps, 60 Hz, 3 phase. Overall dimensions: 46 in. L x 36 in. W x 58 in. H.
- manufacturer: C. Cretors and Company Krispy Kist
- name: C. Cretors and Company Krispy Kist Blender- 100 Gallon
- product_id: 3189
- stock_no: SPPP1019.1a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.