C.E. Howard Vertical Refrigerated Silo- 5,000 Gallon

C.E. Howard Vertical Refrigerated Silo- 5,000 Gallon

C.E. Howard Vertical Refrigerated Silo- 5,000 Gallon. S/N: 8268. Stainless steel; mild steel outer shell. 45% coldwall. Electra Motor with Horizontal Mixer, 1.5 hp, 86 rpm (final), 60 cycles, 3 phase. Oval manway: 20-1/2 in. L x 15-1/2 in. W. Inlets: (1) (1) 1-1/2 in. dia. NPT (male, jacket), (1) 2 in. dia. threaded fitting, (1) 2 in. dia. port, (1) 3 in. dia. port. Outlets: (1) 1-1/2 in. dia. NPT (male, jacket), (2) 2-1/2 in. dia. ball valves. Overall dimensions: 10 ft. 6 in. L x 116 in. W x 11 ft. 10 in. H.

Product Details

  • Product ID: 6139
  • Stock No: RCPK307.34a
  • Manufacturer: C.E. Howard
  • Serial Number: 8268

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

C.E. Howard Vertical Refrigerated Silo- 5,000 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed