Caged Poly Construction Tote Bins-250 Gallons
(1) 250 Gallons. Dimensions 43 in. L x 35-1/2 in. W x 40 in. H.
Product Details
- Stock No: NGSB116.1-03
- Manufacturer: Not Specified
Tank Details
- Stainless Tank Type: Balance Tanks
- Tank Orientation: Vertical
- Jacketed (Insulated)? No
- Dimpled? No
- Agitation? No
- Tank Inlets & Outlets Description: Inlets: (1) 1-1/2 in. dia. port, (1) 2 in. dia. port. Outlets: (1) 4 in. dia. flanged port
Previous Refrigerant
Motor Details
Dimensions:
- Length (Inches): 43
- Width (Inches): 35.5
- Height (Inches): 40
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!