Canco Funnel Tank
Canco Funnel Tank
Canco Funnel Tank, Inside dimensions: 34 in. dia.(at top), 85 in. H (at top), 8 in. dia at bottom (conical section ends 49 in. above bottom. Inlets: (1) 4 in., (1) 1-½ in, (1) 24 in. x 26 in, Outlet: (1) 8 ft. (bottom center), (1) 7 in. manhole. Overall dimensions: 43-½ in. W, 43-½ in. L, 89 in. H.
Product Details
- Product ID: 6527
- Stock No: KGE-27319.a
- Manufacturer: Canco
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Canco Funnel Tank, Inside dimensions: 34 in. dia.(at top), 85 in. H (at top), 8 in. dia at bottom (conical section ends 49 in. above bottom. Inlets: (1) 4 in., (1) 1-½ in, (1) 24 in. x 26 in, Outlet: (1) 8 ft. (bottom center), (1) 7 in. manhole. Overall dimensions: 43-½ in. W, 43-½ in. L, 89 in. H.
- manufacturer: Canco
- name: Canco Funnel Tank
- product_id: 6527
- stock_no: KGE-27319.a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.