Carlyle 12-Cylinder Reciprocating Compressor

Carlyle 12-Cylinder Reciprocating Compressor

Carlyle 12-Cylinder Reciprocating Compressor. Model: 06LH218300. S/N: 41536-05K. 208/230/460 V, 273/136 RLA, 1280/640. 3 phase. Shaft: 3-1/2 in. dia. This unit looks very similar to the Carrier 5H120. Inlet: (1) 2 in. dia. port. Outlet: (1) 4 in. dia. port. Overall dimensions: 62 in. L x 28 in. W x 33-1/2 in. H. (ACN246)

Product Details

  • Product ID: 8134
  • Stock No: RDST001.
  • Manufacturer: Carlyle
  • Model: 06LH218300
  • Serial Number: 41536-05K
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage: 208/230/240
  • Motor Amps: 273/136
  • Motor Hertz (Hz):
  • Motor Phases: 3
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches): 62
  • Width (Inches): 28
  • Height (Inches): 33.5
  • Weight (LBS):
  • ACN: 246

All fields

  • 03_compressors_in_package: 1
  • 03_compressor_included: Yes
  • 03_compressor_manufacturer: Carlyle
  • 03_compressor_model__: 06LH218300
  • 03_compressor_serial_: 41536-05K
  • 03_compressor_type: Reciprocating
  • 03_micro_control_panel_inlclu: No
  • 03_motor_starter_included: No
  • 03_oil_separator_national_boa: No
  • 03_package_included: No
  • 03_reciprocating_cylinders: 12
  • 03_reciprocating_type: Semi-Hermetic
  • 03_stage_type: High Stage
  • acn: 246
  • ammonia_r717__nh3_compatable: Yes
  • description: Carlyle 12-Cylinder Reciprocating Compressor. Model: 06LH218300. S/N: 41536-05K. 208/230/460 V, 273/136 RLA, 1280/640. 3 phase. Shaft: 3-1/2 in. dia. This unit looks very similar to the Carrier 5H120. Inlet: (1) 2 in. dia. port. Outlet: (1) 4 in. dia. port. Overall dimensions: 62 in. L x 28 in. W x 33-1/2 in. H. (ACN246)
  • halocarbon_freon__r22_compatab: Yes
  • height_inches: 33.5
  • length_inches: 62
  • manufacturer: Carlyle
  • model: 06LH218300
  • motor_amps: 273/136
  • motor_included_yesno: yes
  • motor_phases: 3
  • motor_voltage: 208/230/240
  • name: Carlyle 12-Cylinder Reciprocating Compressor
  • previous_refrigerant: Halocarbon (Freon | R22)
  • product_id: 8134
  • serial_number: 41536-05K
  • stock_no: RDST001.
  • width_inches: 28

Carlyle 12-Cylinder Reciprocating Compressor

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed