Carlyle 6-Cylinder Heavy Duty Reciprocating Compressor- 33 Ton

Carlyle 6-Cylinder Heavy Duty Reciprocating Compressor- 33 Ton

Carlyle 6-Cylinder Heavy Duty Reciprocating Compressor- 33 Ton. Model: 06EF299310. S/N's: 2597J02576. Mfg. No: 6EAFEC3C2H30. Refrigerant: R-22. Nominal horsepower: 40. Displacement @ 1750 rpm: 99 cfm. Suction temperature rating: -10°F to 50°F. Power supply: 208-230/460/400 V, 690/345, LRA, 50/60 Hz, 3 phase. Inlets: (1) 2 in. dia. refrigerant suction port. Outlets: (1) 1-1/2 in. dia. refrigerant discharge port. Overall dimensions: 3 ft. L x 2 ft. W x 2 ft. H.

Product Details

  • Product ID: 9458
  • Stock No: NOI8037
  • Manufacturer: Carlyle
  • Model: 06EF299-310
  • Serial Number: 2597J02576
  • Compressor Type: Reciprocating
  • Package Included? No
  • Stage Type: High Stage

Package Details

Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Carlyle
  • # Compressors in Package: 1
  • Compressor Model: 06EF29931
  • Compressor SN: 2597J02576
  • Compressor Max Speed (RPM): 1750

Micro Panel Details

  • Micro Control Panel Included? No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon | R22)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Voltage: 208- 230/460/400
  • Motor Amps: 690/345
  • Motor Hertz (Hz): 50/60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 36
  • Width (Inches): 24
  • Height (Inches): 24

Additional Product Details

Carlyle 6-Cylinder Heavy Duty Reciprocating Compressor- 33 Ton

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed