Carlyle 6-Cylinder Heavy Duty Semi-Hermetic Compressor- 33 Ton

Carlyle 6-Cylinder Heavy Duty Semi-Hermetic Compressor- 33 Ton

Carlyle 6-Cylinder Heavy Duty Reciprocating Compressors- 33 Ton. Model: 06EF299310. S/N's: 2597J02579. Mfg. No: 6EAFEC3C2H30. Refrigerant: R-22. Nominal horsepower: 40. Displacement @ 1750 rpm: 99 cfm. Suction temperature rating: -10°F to 50°F. Power supply: 208-230/460/400 V, 690/345, LRA, 50/60 Hz, 3 phase. Inlets: (1) 2 in. dia. refrigerant suction port. Outlets: (1) 1-1/2 in. dia. refrigerant discharge port. Overall dimensions: 3 ft. L x 2 ft. W x 2 ft. H.

Product Details

  • Stock No: NOI8037-01
  • Manufacturer: Carlyle
  • Model: 06EF299-310
  • Serial Number: 2597J02579
  • Compressor Type: Semi-Hermetic
  • Package Included? No
  • Stage Type: High Stage

Package Details

Compressor Details

  • Compressor Manufacturer: Carlyle
  • # Compressors in Package: 1
  • Compressor Model: 06EF299310
  • Compressor SN: 2597J02579

Micro Panel Details

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Voltage: 208- 230/460/400
  • Motor Amps: 690/345
  • Motor Hertz (Hz): 50/60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 36
  • Width (Inches): 24
  • Height (Inches): 24

Additional Product Details

Carlyle 6-Cylinder Heavy Duty Semi-Hermetic Compressor- 33 Ton

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed